Used Cooling Tunnel, Nercon Jar Sterilizer Conveyor, Pillsbury Company Cooling/Pasteurizing Conveyor, Used Cooling Tunnels 
 Genemco Sells Nercon Jar Sterilizer Conveyor, Used Cooling Tunnel, Pillsbury Company Cooling/Pasteurizing Conveyor, Used Cooling Tunnels 

Click On Picture

1998 Stainless Steel Steam Tunnel Oven – 24 in. W

1998 Stainless Steel Steam Tunnel Oven – 24 in. W
Mfg: Not Specified Model:
Stock No: PMHT04 Serial No:
1998 Stainless Steel Steam Tunnel Oven. Markings on nameplate appear to be Asian. Belt Width: 24 in. Belt gap: 0.5 in. Product height clearance: 2.75 in. Interior length: 26 feet. Steam injection via piping beneath the belt. Insulated side panels with 33.5 in. x 15.5 in. access doors. Top access panels 27.5 in. x 31 in. Round vent discharge connections at each end. U.S. Motors Unimount 125 model E186 1 HP motor, 1,745 RPM, 208-230/460V, 3-phase, 60 Hz. U.S. Motors Varidrive gear box in U.S. Motors Syncrogear module. Gear-drive: 7.5 to 75 final RPM. Features a belt tensioning devise. Temperature gauge reads up to 200 Celsius. Unit separates into two pieces for transportation. Overall length: 30 feet. Overall Dimensions (two sections): (A): 176 in. L x 45 in. W x 57 in. H. (B): 176 in. L x 58 in. W x 57 in H.

Click here for more pictures (1,133.6 KB)



View ALL inventory for Pasteurizing/Warming/Cooling Tunnels.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Offers Used Cooling Tunnel, Nercon Jar Sterilizer Conveyor, Pillsbury Company Cooling/Pasteurizing Conveyor, Used Cooling Tunnels