Used Cooling Tunnel, Nercon Jar Sterilizer Conveyor, Pillsbury Company Cooling/Pasteurizing Conveyor, Used Cooling Tunnels 
 Genemco Sells Nercon Jar Sterilizer Conveyor, Used Cooling Tunnel, Pillsbury Company Cooling/Pasteurizing Conveyor, Used Cooling Tunnels 

Click On Picture

High Temperature Steam Tunnel.

High Temperature Steam Tunnel.
Mfg: Not Specified Model:
Stock No: pRCPK294.69 Serial No:
High Temperature Steam Tunnel. Stainless steel construction. Dual parallel feed chain-link belts. Maximum aperture/clearance above belt: 48 in. W x 3-1/2 in. H. Belt width: 47 in. Infeed/exit height: 38 in. H. (2) Sew-Eurodrive Motors, 5 hp, 1680 rpm, 230/460 V, 19.6/6.8 amps, 60 Hz, 3 phase. (2) Sew-Eurodrive Motor Drives, 38.47 ratio, 44 rpm (final). Inlets: (2) 1-1/2 in. dia. NPT (female, steam). Outlets: (1) 3 in. dia. stainless steel pipe (condensate), (1) 17-1/2 in. dia. vapor port with a 20 in. dia. flange and (12) 1/2 in. dia. thru-holes at a center-to-center distance of 5 in. Overall dimensions: 72 ft. 6 in. L x 10 ft. 8 in. W x 7 ft. 4 in. H.

Click here for more information (700.0 KB)



View ALL inventory for Pasteurizing/Warming/Cooling Tunnels.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Offers Used Cooling Tunnel, Nercon Jar Sterilizer Conveyor, Pillsbury Company Cooling/Pasteurizing Conveyor, Used Cooling Tunnels