APV Centrifugal Pump (1.5 HP)

APV Centrifugal Pump (1.5 HP)

APV Puma Centrifugal pump. S/N: 25916. U.S. Electrical motor: 1.5 hp, 3505 rpm, 230/460 v, 4.6/2.3 a, 60 Hz, 3 phase. (1) 4-3/4 in. dia. impeller. Inlet/outlet: (1) 2 in. flange with (4) 3/4 in. mounting holes. 3-3/8 in. adjacent, 4-1/2 in. opposite. (1) 1-1/2 in. flange with (4) 5/8 in. mounting holes. 2-3/4 in. adjacent, 4 in. opposite. Overall dimensions: 1 ft. 10 in. L x 1 ft. 3-1/2 in. W x 1 ft. 1 in. H.

Product Details

  • Stock No: NOIP1110
  • Manufacturer: APV
  • Serial Number: 25916

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 4.75
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.75
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 0.625
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 3505
  • Motor Voltage: 230/460
  • Motor Amps: 4.6/2.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 143TC

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 15.5
  • Height (Inches): 13

Additional Product Details

APV Centrifugal Pump (1.5 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed