APV 2-2 1/2 Centrifugal Pump (5 HP, 310 GPM Max)

APV 2-2 1/2 Centrifugal Pump (5 HP, 310 GPM Max)

APV Puma Centrifugal Pump. Model: III. SN: U2866M. Size: 2x2-1/2. Impeller diameter: 5 in. Brook Crompton Parkinson, Ltd., Motor, 5 hp, 3,420 rpm, 575 volts, 5.3 amps, 60 Hz, 3 phase. The APV Puma pump is designed for use in open work areas adjacent to dairy, food, beverage and industrial processing plant. Seal option: spring-loaded body fitted with carbon ring operating against a reversible hardened stainless steel face plate. Inlets: (1) 2-1/2 in. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1/2 in. W x 1 ft. 3-1/2 in. H.

Product Details

  • Stock No: ENDX722.1a
  • Manufacturer: APV
  • Model: 2-2 1/2
  • Serial Number: U2866M

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 310
  • Maximum Pressure MAWP (PSI): 90
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Crompton Motor
  • Motor Horsepower(HP): 5
  • Motor RPM: 3420
  • Motor Voltage: 575
  • Motor Amps: 5.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 28
  • Width (Inches): 12.5
  • Height (Inches): 15.5

Additional Product Details

APV 2-2 1/2 Centrifugal Pump (5 HP, 310 GPM Max)