APV III Centrifugal Pump (220 GPM Max)

APV III Centrifugal Pump (220 GPM Max)

APV Puma-Series Centrifugal Pump. Model: Puma III. S/N: U2218M. Size: 2-3. Impeller diameter: 5 ½ in. Nominal capacity: 220 gpm @ 45 psi. Displacement per Revolution: 0.063 gal. The APV Puma pump is designed for use in open work areas adjacent to dairy, food, beverage, and industrial processing plant. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.

Product Details

  • Stock No: OIP124
  • Manufacturer: APV
  • Model: III
  • Serial Number: U2218M

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 220
  • Max Speed RPM: 3500
  • Impeller Diameter (inches): 5.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 28
  • Width (Inches): 12.5
  • Height (Inches): 16

Additional Product Details

APV III Centrifugal Pump (220 GPM Max)