APV Puma III Sanitary Centrifugal Pump - 5 HP
APV Puma-Series Sanitary Centrifugal Pump. Model: Puma III. Size: 2-3. S/N: D295. Capacity: 120 gpm @ 50 psi. Displacement per Revolution: 0.022 gal. Impeller diameter: 5-1/2 in. Leeson Electric Motor: 5 Hp, 3510 Rpm, 208-230/460 V, 13-12/6.0 A, 60 Hz, 3 Phase. The APV Puma III is designed for use in open work areas adjacent to dairy, food, beverage, and industrial plant processing operations. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 2 in. H.
Product Details
- Stock No: OIP129
- Manufacturer: APV
- Model: III
- Serial Number: D295
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 120
- Displacement per Revolution (Gallons): 0.022
- Impeller Diameter (inches): 5.5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 2
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 5
- Motor RPM: 3510
- Motor Voltage: 208-230/460
- Motor Amps: 13-12/6.0
- Motor Hertz (Hz): 60
- Motor Frame Size: 184T
Dimensions:
- Length (Inches): 28
- Width (Inches): 13
- Height (Inches): 14