stone Mfg. Low Pressure Ammonia Receiver - 230 gallons
Stone Mfg. Low Pressure Receiver. w/ ammonia pump. Approximate capacity: 230 gallons. Vessel dimensions: diameter 30 in. x 6 ft. 3 in. straight wall. Overall dimensions: 3 ft. L x 5 ft. 11 in. W 12 ft. 9 in. H.(HB1).
Product Details
- Stock No: SSFF0188C
- Manufacturer: Stone Mfg.
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank Diameter (Inches): 30
- Tank Length (Inches): 75
- Tank Estimated Capacity (Gallons): 230
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 36
- Width (Inches): 71
- Height (Inches): 153