Click On Picture

Howe Corporation Recirculator – 48 in. Dia. x 9 ft. 6 in. L

Howe Corporation Recirculator – 48 in. Dia. x 9 ft. 6 in. L
Mfg: Howe Corporation Model: PVL264
Stock No: MDFP125 Serial No: 5480
Howe Corporation Recirculator. Model: PVL264. Approximate capacity: 900 gallons. Inside straight-wall dimensions: 48 in. dia. x 9 ft. 6 in. L. Refrigerant: last used with R-22. MAWP: 250 psi at 650ºF. (2) Cornell pumps, model: 2CB5-4, with Marathon electric pump motors, 5 hp, 1735 rpm, 230/460 V, 13.2/6.6 amps, 60Hz, 3 Phase. Impeller diameter: 8-½ in. Inlets/Outlets: (2) 3 in. dia. ports, (2) 1 ½ in. dia. port, (1) 6 in. dia. port, (1) ¾ in. dia. port, (2) 4 in. dia. ports, (2) 2 in. dia. ports, (1) ¼ in. dia. port, (1) ½ in. dia. port, (1) 1 in. MNPT port. Overall dimensions: 12 ft. L x 5 ft. 4 in. W x 11 ft. H.(HB2)(ACN371-85).

Click here for more information (703.6 KB)



View ALL inventory for Recirculators.

Click Here if you don't see what you're looking for in our online catalog.