Click On Picture

RVS Horizontal Ammonia Recirculator Tank – 78 in. Dia. x 9 ft. 6 in. L

RVS Horizontal Ammonia Recirculator Tank – 78 in. Dia. x 9 ft. 6 in. L
Mfg: RVS Model:
Stock No: DFDT07 Serial No: 87409
RVS Horizontal Ammonia Recirculator Tank. Refrigerant: R-717 (Ammonia). Straight wall dimensions: 78 in. dia. x 9 ft. 6 in. L. Approx 2350 gallons. MAWP 150 psi at 300F. MDMT: -20F at 150 psi. Approximate overall dimensions: 10 ft. 10 in. L x 8 ft. 4 in. W x 16 ft. 8 in. H.(HB1).

Click here for drawing (730.3 KB)
Click here for more information (134.2 KB)



View ALL inventory for Recirculators.

Click Here if you don't see what you're looking for in our online catalog.