Vertical Ammonia Recirculator - 42 in. dia. x 9 ft. H

Vertical Ammonia Recirculator - 42 in. dia. x 9 ft. H

Ammonia Recirculator. 42 in. dia. x 9 ft. H. Certified by E.L Nickell Co.Inc. 150 PSI Max Working Pressure. 650 Degrees Max Temperature. -20 Degrees Min. Temperature. Serial No: 37556. Year of Manufacture: 1987. Serial No: 37556.

Product Details

  • Stock No: BDPC497.15
  • Manufacturer: Not Specified
  • Serial Number: 37556

Tank Details

  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 42
  • Tank Length (Inches): 108
  • Tank Estimated Capacity (Gallons): 815
  • Tank National Board Number: 34753
  • Tank MAWP (PSI at temp): 150 PSI @ 650 F
  • Tank MAWT (temp at PSI): -20 F @ 150 PSI

Pump Details

  • Pump Included? No
  • Number of Pumps in Package: 0
  • Pump Horsepower (HP): 3

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • # Motors: 2

Dimensions:

Additional Product Details

  • Year of Manufacture: 1987
  • Product Purchased From: Seafood Supplier
  • Known Issues or Problems: Cornell Pumps were sold separate.

Vertical Ammonia Recirculator - 42 in. dia. x 9 ft. H