Horizontal Ammonia Recirculator Package

Horizontal Ammonia Recirculator Package

Horizontal Ammonia Recirculator Package. Overall dimensions: 11 ft. 6 in. L x 6 ft. 9 in. W x 12 ft. H.

Product Details

  • Stock No: RPCA1321C
  • Manufacturer: Not Specified

Tank Details

  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Length (Inches): 138

Pump Details

  • Pump Included?

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes

Dimensions:

  • Length (Inches): 138
  • Width (Inches): 9
  • Height (Inches): 144

Additional Product Details

Horizontal Ammonia Recirculator Package