Click On Picture

Frick Horizontal Ammonia Recirculator Package – 24 in. dia x 12 ft. L

Frick Horizontal Ammonia Recirculator Package – 24 in. dia x 12 ft. L
Mfg: Frick Model:
Stock No: IME5056.3 Serial No:
Frick Horizontal Ammonia Recirculator Package. Vessel built by the Frick Company Waynesboro, PA USA. Nat’l Bd.: 36443. ASME UW-12-C. Year: 1971. CRN: N/A. MAWP: 150 PSIG / F.V. at -20 to +200F. MDMT: -50F at 60 PSIG. UCS 66. Estimated capacity: 275 gallons. Walter H. Eagan Co. Inc. Ammonia Pumps: model E-HL-924V, serial ST229268, Philadelphia PA USA. Reliance AC motor: 1HP, 115/230V, 14.2 / 7.1 amps, 60 Hz, single-phase. Overall dimensions 12 ft. 5 in. L x 4 ft. 6 in. W x 10 ft. 1 in. H.

Click here for more information (445.7 KB)



View ALL inventory for Recirculators.

Click Here if you don't see what you're looking for in our online catalog.