Click On Picture

1999 RVS Ammonia Liquid Transfer Unit

1999 RVS Ammonia Liquid Transfer Unit
Mfg: RVS Model:
Stock No: IME5051.1a Serial No: 981086
1999 RVS Ammonia Liquid Transfer Unit. Vessel certified by Refrigeration Valves and Systems Corp. Bryan TX USA. Serial: 981086. Nat’l. Bd.: 11869. MAWP: 250 PSI at 250 F. MDMT: -20F at 250 PSI. Year: 1999. Features RVS Control Box, vessel and misc valves. Vessel measures 18 in. dia. x 48 in. H. Overall dimensions: 4 ft. 6 in. L x 5 ft. 6 in. W x 8 ft. 2 in. H.

Click here for more information (346.6 KB)



View ALL inventory for Recirculators.

Click Here if you don't see what you're looking for in our online catalog.