FES 315 Rotary Screw Compressor Package (Howden WRV204/193, 7.5 HP 230/460 V, MISSING MICRO PANEL)

FES 315 Rotary Screw Compressor Package (Howden WRV204/193, 7.5 HP 230/460 V, MISSING MICRO PANEL)

FES 315 / Howden 204/1.93 Rotary Screw Compressor Package. Model: 315. S/N: WRV204-19336-081. Control Panel: Model: FES315E. S/N: 88-0219-0301. Refrigerant: R-717. Fixed Vi setting: 3.6. Displaces 488 CFM at 1800 rpm or 950 CFM at 3000 RPM. Leak test pressure: 313. Hydrostatic test pressure: 470. Oil Separator: FES, S/N: 88261. Nat’l Bd: 3643. MAWP: 250 psi @ 200ºF. MDMT: -20ºF @ 250 psi. Radius: elliptical ends. Pump: Viking Pump: Model: AV428AL. S/N: 5019514. Motor: 7.5 hp, 1175 rpm, 230/460 V, 20.4/10.2 amps, 60 Hz, 3 phase. Inlets/Outlets: (2) 1 in. dia. port. (1) 2 in. dia. port. Overall dimensions: 10 ft. 10 in. L x 4 ft. 3 in. W x 6 ft. 5 in H. Compressor runtime: 8291 hrs.(ACN328a-BC/Motor-88).

Product Details

  • Stock No: RCJF1524.12a
  • Manufacturer: FES
  • Model: 315
  • Serial Number: WRV204-19336-081
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 315
  • Package Max Speed (RPM): 1800
  • Package Max Design Pressure (PSIG): 250

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Howden
  • # Compressors in Package: 1
  • Compressor Model: WRV204/193
  • Compressor SN: WRV204-19336-081
  • Compressor Max Speed (RPM): 1800
  • Compressor Design Pressure (PSIG): 250
  • Compressor Run Time Hours: 8291
  • Fixed/Variable VI: 3.6
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3643

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1175
  • Motor Voltage: 230/460
  • Motor Amps: 20.4/10.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 130
  • Width (Inches): 51
  • Height (Inches): 77
  • ACN: 328a-BC

Additional Product Details

  • Year of Manufacture: 1988
  • Spec Sheet Available: Yes

FES 315 Rotary Screw Compressor Package (Howden WRV204/193, 7.5 HP 230/460 V, MISSING MICRO PANEL)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed