Used FES, Reco/Howden Screw Compressors, Reco Ammonia Screw Compressor, Howden WVR-Series Compressor, Reco/Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors and Booster Compressors By FES, Howden, Reco/Howden, and Reco/Frick 

Click On Picture

FES / Dunham - Bush 550B Booster Screw Compressor Package – 200 HP

FES / Dunham - Bush 550B Booster Screw Compressor Package – 200 HP
Mfg: FES / Dunham-Bush Model: 550-B / 2516
Stock No: JSKS02 Serial No:
FES / Dunham - Bush Rotary Screw Compressor Booster Package. Model: 550-B / 2516. FES contract and GEA Micro III control panel retrofit no: 3A118101. Capacity rating: 217 tons at 192 BHP using R-717(ammonia). Dunham - Bush compressor, model: 2516. Leak test pressure 313 psig, Hyd. test pressure 470. Displacement: 1668 cfm. Vi rating: 3.6. Electric motor: 200 hp, 3750 rpm, 460V, amps: 220, 3 phase, 60 Hz. Oil separator: FES no. 79157, National Board no: 804, MAWP: 250 psi, MDMT 300 psi, MAWT: -20F, HD RAD 2:1, HD TK.375, SHL TK .375. Also includes an oil pump package. Overall dimensions: 10 ft. 2 in. L x 5 ft. 2-1/2 in. W x 8 ft. 7 in. H.

Click here for manual with ratings chart (6,832.6 KB)
Click here for more information (466.3 KB)



View ALL inventory for FES, M&M, D-B, Reco, Howden Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Single and Multiple Effect | Plate Heat Exchangers | Shell and Tube Heat Exchangers | Ammonia Evaporative Condensers | Ammonia Receivers 
Other Categories:Hosokawa Bepex Rietz Disintegrators | Waukesha Pumps Sizes 6, 10, 15, and 18 | Jacketed Steam Kettles | Complete Filling Lines | Paddle Blenders 
Other Manufacturers:Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Vilter Ammonia Screw Compressors | Misc. Ammonia Screw Compressors | Reciprocating Mycom Compressors 

 Purchase Used FES, Reco/Howden, Reco, and Reco/Frick Ammonia Screw Compressors from Genemco