Used FES, Reco/Howden Screw Compressors, Reco Ammonia Screw Compressor, Howden WVR-Series Compressor, Reco/Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors and Booster Compressors By FES, Howden, Reco/Howden, and Reco/Frick 

Click On Picture

Vilter VRS-1200 / Howden WRV255 / 1.10 Rotary Screw Compressor Package – 500 HP

Vilter VRS-1200 / Howden WRV255 / 1.10 Rotary Screw Compressor Package – 500 HP
Mfg: Vilter Howden Model: VRS-1200/WRV255/1.10
Stock No: DWKN4003 Serial No: MK6A/WRVI255110/1468
Used Vilter VRS-1200 / Howden WRV255/1.10 Rotary Screw Compressor Package. Model: VRS-1200/WRV255/1.10. S/N: MK6A/WRVI255110/1468. Contract No: J03101 VR25106-1MN. Capacity rating: 409 tons at 466 BHP using R-717(ammonia) with suction temperature of 20°F / 33.5 psig and condensing temperature of 95°F and 181 psig. Displacement: 1110 cfm. FES Systems, Inc. GEA retrofit panel: ser. no. 02230103. Louis Allis Armor Line® Motor: 500 hp, 3555 rpm, 4160v, 65 amps, 60 Hz, 3 phase. Total run hours on compressor: 37555. Overall dimensions: 16 ft. 3 in. L x 5 ft. ½ in. W x 8 ft. 2 in. H.

Click here for more information (452.4 KB)



View ALL inventory for FES, M&M, D-B, Reco, Howden Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Single and Multiple Effect | Plate Heat Exchangers | Shell and Tube Heat Exchangers | Ammonia Evaporative Condensers | Ammonia Receivers 
Other Categories:Hosokawa Bepex Rietz Disintegrators | Waukesha Pumps Sizes 6, 10, 15, and 18 | Jacketed Steam Kettles | Complete Filling Lines | Paddle Blenders 
Other Manufacturers:Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Vilter Ammonia Screw Compressors | Misc. Ammonia Screw Compressors | Reciprocating Mycom Compressors 

 Purchase Used FES, Reco/Howden, Reco, and Reco/Frick Ammonia Screw Compressors from Genemco