Used FES, Reco/Howden Screw Compressors, Reco Ammonia Screw Compressor, Howden WVR-Series Compressor, Reco/Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors and Booster Compressors By FES, Howden, Reco/Howden, and Reco/Frick 

Click On Picture

FES / Dunham-Bush Dual Screw Compressor Package - 200HP & 150HP

FES / Dunham-Bush Dual Screw Compressor Package - 200HP & 150HP
Mfg: FES / Dunham-Bush Model: 2512 / 2515
Stock No: RPCA1346.100 Serial No: 73B/004B / 73E-0158
FES / Dunham-Bush Dual Screw Compressor Package. (1st compressor) Model 2512. S/N: 73B/004B. Type: X860. Attached to Toshiba motor. 200 hp, 230/460 V, 470/235 A, 3540 rpm. (2nd compressor) Model: X997. S/N: 73E-0158. Type: 2515. Attached to Toshiba motor. 150 hp, 230/460 V, 572/286 A, 3535 rpm. E.L. Nickel Co. Tank. SN: C-1242. 250 psi MAWP. 650ºF max temp. -20ºF min temp. 1974. Micro III controls.

Click here for more information (935.7 KB)



View ALL inventory for FES, M&M, D-B, Reco, Howden Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Single and Multiple Effect | Plate Heat Exchangers | Shell and Tube Heat Exchangers | Ammonia Evaporative Condensers | Ammonia Receivers 
Other Categories:Hosokawa Bepex Rietz Disintegrators | Waukesha Pumps Sizes 6, 10, 15, and 18 | Jacketed Steam Kettles | Complete Filling Lines | Paddle Blenders 
Other Manufacturers:Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Vilter Ammonia Screw Compressors | Misc. Ammonia Screw Compressors | Reciprocating Mycom Compressors 

 Purchase Used FES, Reco/Howden, Reco, and Reco/Frick Ammonia Screw Compressors from Genemco