Used FES, Reco/Howden Screw Compressors, Reco Ammonia Screw Compressor, Howden WVR-Series Compressor, Reco/Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors and Booster Compressors By FES, Howden, Reco/Howden, and Reco/Frick 

Click On Picture

Unused Howden 255 Rotary Screw Compressor

Unused Howden 255 Rotary Screw Compressor
Mfg: Howden Model: 255
Stock No: HCJM02.10 Serial No: MK1BSHR25516550408
Unused Howden 255 Rotary Screw Compressor. Model: MK1BSHR25516550408. Compressor made by Howden for Howe Corp. Chicago Illinois USA. Surplus unit has never been installed. Estimated build date is 1970s. WRV-255 standard features: 350 PSIG max pressure, 1500-3600 RPM shaft speed. The WRV-255/165 has the following ratings: 2395 m3hr swept volume (1410 CFM), high stage rating 1523 kw at -10C / +35C (433 TR at +14F / +95F), booster rating 485 -40C / -10C (138 TR at -40F / +14F) using R-717 ammonia. Weight: 3,134 lbs. Dimensions: 64.5 in. x 27.5 in. x 28 in. H.

Click here for more information (336.9 KB)



View ALL inventory for FES, M&M, D-B, Reco, Howden Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Single and Multiple Effect | Plate Heat Exchangers | Shell and Tube Heat Exchangers | Ammonia Evaporative Condensers | Ammonia Receivers 
Other Categories:Hosokawa Bepex Rietz Disintegrators | Waukesha Pumps Sizes 6, 10, 15, and 18 | Jacketed Steam Kettles | Complete Filling Lines | Paddle Blenders 
Other Manufacturers:Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Vilter Ammonia Screw Compressors | Misc. Ammonia Screw Compressors | Reciprocating Mycom Compressors 

 Purchase Used FES, Reco/Howden, Reco, and Reco/Frick Ammonia Screw Compressors from Genemco