Used FES, Reco/Howden Screw Compressors, Reco Ammonia Screw Compressor, Howden WVR-Series Compressor, Reco/Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors and Booster Compressors By FES, Howden, Reco/Howden, and Reco/Frick 

Click On Picture

FES 160 Rotary Screw Compressor Package – 250 HP

FES 160 Rotary Screw Compressor Package – 250 HP
Mfg: FES / Kobe Model: 160 / 16L
Stock No: REHR01 Serial No: 16L230MS-4
FES / Kobelco Kobe Rotary Screw Compressor Package. Model / Serial: 16L230MS-4. MDWP: 313 PSIG. HYD: 470. Nominal rating: 145 TR at +9F / +95F. Features rotary screw compressor made by Kobelco, GB Series Model 16L, with slide valve stepless capacity control (20-100%). Swept volume: 720 M3/hr at 3000 RPM (423.8 CFM), 360 M3/hr at 1500 RPM (211.9 CFM). Max speed: 4800 RPM. Compressor was updated in 2002. Oil separator vessel certified by FES, Inc., Nat’l. Bd.: 5258, serial 900614, year 1991, MAWP: 300 PSI at 200F, MDMT: -20F at 300 PSI. Thermosyphon oil cooler. GEA FES GForce refrigeration control panel (micro) installed 2009, contract 00775-001-1-01-04. WEG electric motor installed in 2003: 250 HP, 460V, 3560 RPM, 444/5TS frame, 3-phase, 60 Hz. Package was uninstalled February 2016. Overall dimensions: 10 ft. L x 4 ft. W x 8 ft. H.

Hours: 4,317 Hours

Click here for more pictures (904.7 KB)
Click here for Kobelco spec sheet (530.5 KB)



View ALL inventory for FES, M&M, D-B, Reco, Howden Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Single and Multiple Effect | Plate Heat Exchangers | Shell and Tube Heat Exchangers | Ammonia Evaporative Condensers | Ammonia Receivers 
Other Categories:Hosokawa Bepex Rietz Disintegrators | Waukesha Pumps Sizes 6, 10, 15, and 18 | Jacketed Steam Kettles | Complete Filling Lines | Paddle Blenders 
Other Manufacturers:Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Vilter Ammonia Screw Compressors | Misc. Ammonia Screw Compressors | Reciprocating Mycom Compressors 

 Purchase Used FES, Reco/Howden, Reco, and Reco/Frick Ammonia Screw Compressors from Genemco