Used FES, Reco/Howden Screw Compressors, Reco Ammonia Screw Compressor, Howden WVR-Series Compressor, Reco/Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors and Booster Compressors By FES, Howden, Reco/Howden, and Reco/Frick 

Click On Picture

FES Dunham Bush 255B Dual Screw Compressor Package – 125 HP

FES Dunham Bush 255B Dual Screw Compressor Package – 125 HP
Mfg: FES Model: 255-B
Stock No: BATX501 Serial No: 4336, 4297
FES Dunham Bush 255B Dual Screw Compressor Package – 125 HP. Left compressor: FES / Dunham-Bush 255-B, serial 4336. Westinghouse motor 125 HP, 3545 RPM, 460V, 60 Hz, 3-phase, 404TS. Right compressor: FES / Dunham-Bush 255-B, serial 4297. Westinghouse motor 125 HP, 3545 RPM, 460V, 60 Hz, 3-phase, 404TS. The FES Model 255 compressor a nominal throughput rating of 776 CFM. (2) FES Micro Master Controls. Includes motor starts and cabinets. Overall dimensions: 15 ft. 8 in. Long x 6 ft. 2 in. Wide x 7 ft. 7 in. High.

Click here for FES ratings (211.2 KB)
Click here for more pictures (1,862.7 KB)



View ALL inventory for FES, M&M, D-B, Reco, Howden Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Single and Multiple Effect | Plate Heat Exchangers | Shell and Tube Heat Exchangers | Ammonia Evaporative Condensers | Ammonia Receivers 
Other Categories:Hosokawa Bepex Rietz Disintegrators | Waukesha Pumps Sizes 6, 10, 15, and 18 | Jacketed Steam Kettles | Complete Filling Lines | Paddle Blenders 
Other Manufacturers:Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Vilter Ammonia Screw Compressors | Misc. Ammonia Screw Compressors | Reciprocating Mycom Compressors 

 Purchase Used FES, Reco/Howden, Reco, and Reco/Frick Ammonia Screw Compressors from Genemco