FES 1610 Rotary Screw Compressor Package (Dunham-Bush 95, 150 HP 460 V, FES Micro Control Panel)

FES 1610 Rotary Screw Compressor Package (Dunham-Bush 95, 150 HP 460 V, FES Micro Control Panel)

FES Dunham Bush 1610 Dual Screw Compressor Package – 150 HP. Left side: GEA FES Compressor model 95 (Dunham-Bush), serial 4311, rebuilt 11/07. Toshiba motor 150 HP, 3540 RPM, 208-230/460V, 60 Hz, 3-phase, 405TS Frame. Right side: Hartford-Dunham Bush LSC Series Compressor model 1610DLR4V0E0EM0010, serial ELD-A0055-00, Vi: 4.15 (low). Reliance motor: 150 HP, 3555 RPM, 460V, 60 Hz, 3-phase, 405TS Frame. The Hartford model 1610 compressor has a nominal throughput rating of 275 CFM at 3550 RPM. Nominal capacity: 118.2 TR with R717 ammonia refrigerant. Rotor diameter: 163 mm. (2) FES Micro Master Controllers. Includes (2) 460V compressor motor starters in cabinets. Overall dimensions: 17 ft. 8 in. Long x 6 ft. 11 in. Wide x 6 ft. 8 in. High.

Product Details

  • Stock No: BATX500
  • Manufacturer: FES
  • Model: 1610
  • Serial Number: 4311, ELD-A0055-00
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 1610

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 2
  • Compressor Model: 95
  • Compressor SN: 4311
  • Compressor Rebuild Year: 2007
  • Oil Separator Included? Yes

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: (2) FES Micro Master Controllers

Motor Starter Details

  • Motor Starter Included? Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 150
  • Motor RPM: 3555
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TS

Dimensions:

  • Length (Inches): 212
  • Width (Inches): 83
  • Height (Inches): 80

Additional Product Details

  • Year of Manufacture: 2007
  • Spec Sheet Available: Yes

FES 1610 Rotary Screw Compressor Package (Dunham-Bush 95, 150 HP 460 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed