M&M H146BL-185 Rotary Screw Compressor Package (Howden WRV255, 150 HP 230/460 V, M&M Micro Control Panel)

M&M H146BL-185 Rotary Screw Compressor Package (Howden WRV255, 150 HP 230/460 V, M&M Micro Control Panel)

M&M Refrigeration rotary screw booster compressor package featuring a Howden brand compressor. M&M model no.: H146BL-185. Mfg. no.: 99M-090-0100A. X no.: WRV255. Max working pressure: 300 PSIG (compressor). Ram Industries High Efficiency Motor: 150 HP, 230/460V, 3-phase, 60 Hz. M&M micro control panel. Viking oil pump. *Note: the suction strainer and valve are missing. Previously run in an ammonia refrigeration application.

Product Details

  • Stock No: OBSF008
  • Manufacturer: M&M
  • Model: H146BL-185
  • Serial Number: 99M-090-0100A
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: M&M
  • Package Model: H146BL-185
  • Package SN: 99M-090-0100A

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Howden
  • # Compressors in Package: 1
  • Compressor Model: WRV255
  • Compressor Design Pressure (PSIG): 300
  • Compressor Year Manufactured: 2001
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: M&M
  • Micro Control Panel Description: Enclosed Industrial Control Panel

Motor Starter Details

  • Motor Starter Included? No
  • Motor Starter Manufacturer: RAM

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 150
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Spec Sheet Available: Yes
  • Known Issues or Problems: The suction strainer and valve are missing

M&M H146BL-185 Rotary Screw Compressor Package (Howden WRV255, 150 HP 230/460 V, M&M Micro Control Panel)