Used FES, Reco/Howden Screw Compressors, Reco Ammonia Screw Compressor, Howden WVR-Series Compressor, Reco/Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors and Booster Compressors By FES, Howden, Reco/Howden, and Reco/Frick 

Click On Picture

FES 19L Rotary Screw Compressor - 350 HP (*LESS SCREW)

FES 19L Rotary Screw Compressor - 350 HP (*LESS SCREW)
Mfg: FES Model: 19L
Stock No: BRPF02 Serial No: 19L70 C
Screw compressor, has been sold bare. Below package available without the screw compressor. FES Rotary Screw Compressor Package. Model: 19L. Serial: 19L70 C. Year: 1994. Package features a Kobelco NB series rotary screw compressor model 19L. Capacity rating: 1283 M3/HR (800 CFM) at 3000 RPM. FES Micro II E Controller. Run time: 57,608 hours. RAM electric motor: 350 HP, 3570 RPM, 460V, 3-phase, 60 Hz. Includes RAM electric motor starter. Estimated weight: 9000 LBS. Dimensions: 145 in. L x 63 in. W x 91 in. H.

Click here for Kobelco spec sheet (527.9 KB)
Click here for more pictures (1,205.8 KB)



View ALL inventory for FES, M&M, D-B, Reco, Howden Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Single and Multiple Effect | Plate Heat Exchangers | Shell and Tube Heat Exchangers | Ammonia Evaporative Condensers | Ammonia Receivers 
Other Categories:Hosokawa Bepex Rietz Disintegrators | Waukesha Pumps Sizes 6, 10, 15, and 18 | Jacketed Steam Kettles | Complete Filling Lines | Paddle Blenders 
Other Manufacturers:Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Vilter Ammonia Screw Compressors | Misc. Ammonia Screw Compressors | Reciprocating Mycom Compressors 

 Purchase Used FES, Reco/Howden, Reco, and Reco/Frick Ammonia Screw Compressors from Genemco