Dunham-Bush 2516 Bare Rotary Screw Compressor

Dunham-Bush 2516 Bare Rotary Screw Compressor

Dunham-Bush Rotary Screw Compressor. Model: 2516DUR30E. Serial F1113 5 9 01. Eng File 7165. 3-phase. Refrigerant: F1865. Previous owner said it was refurbished but never run.

Product Details

  • Stock No: SLEI02
  • Manufacturer: Dunham-Bush
  • Model: 2516DUR30E
  • Serial Number: F1113
  • Compressor Type: Screw
  • Package Included? No
  • Stage Type: High Stage

Package Details

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 1
  • Compressor Model: 2516DUR30E
  • Compressor SN: F1113 5 9 01
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Spec Sheet Available: Yes

Dunham-Bush 2516 Bare Rotary Screw Compressor