Used FES, Reco/Howden Screw Compressors, Reco Ammonia Screw Compressor, Howden WVR-Series Compressor, Reco/Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors and Booster Compressors By FES, Howden, Reco/Howden, and Reco/Frick 

Click On Picture

Dunham Busch / Frick Screw Compressor Package - 500 HP

Dunham Busch / Frick Screw Compressor Package - 500 HP
Mfg: Dunham-Bush Model: 106
Stock No: JSAC06 Serial No: 25LODLR3x3929
Dunham Busch-Frick Rotary Screw Compressor Package. Compressor model: 106, serial 25LODLR3x3929, refrig R717, 3.6 Vi. Package built by Frick in 1981, and features a Dunham-Bush compressor. Toshiba motor 500 HP, 3520 RPM, 460V, 60 Hz, 3-phase, 505USS frame. Overall dimensions: 14 ft. 7 in. L x 6 ft. W x 110 in. H (height can be reduced to 80 inches if the suction strainer is removed).

Click here for more pictures (483.4 KB)



View ALL inventory for FES, M&M, D-B, Reco, Howden Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Single and Multiple Effect | Plate Heat Exchangers | Shell and Tube Heat Exchangers | Ammonia Evaporative Condensers | Ammonia Receivers 
Other Categories:Hosokawa Bepex Rietz Disintegrators | Waukesha Pumps Sizes 6, 10, 15, and 18 | Jacketed Steam Kettles | Complete Filling Lines | Paddle Blenders 
Other Manufacturers:Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Vilter Ammonia Screw Compressors | Misc. Ammonia Screw Compressors | Reciprocating Mycom Compressors 

 Purchase Used FES, Reco/Howden, Reco, and Reco/Frick Ammonia Screw Compressors from Genemco