FES Rotary Screw Compressor Package (FES 180-ME, 250 HP 460 V, GEA Micro Control Panel)

FES Rotary Screw Compressor Package (FES 180-ME, 250 HP 460 V, GEA Micro Control Panel)

GEA FES Model 180-ME 250HP Rotary Screw Compressor including Micro and Starter Package & Screw: FES Model 180-ME, Serial# 20 52 405 Screw Hours: Oil Cooler, National Board # 982, 250 PSI MAWP at 300F, -20F Minimum AWP. Year 1980. Manufactured by Freezing Equipment Sales, INc. FES Number: 80131. Motor: Siemens Quality Induction Motor. 250HP, 268 Amps, 460v, 3 Phase, 60 Hz, 445TS, Year 1997

Product Details

  • Stock No: HAIN106
  • Manufacturer: FES
  • Serial Number: 2052 405
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: 180-ME
  • Compressor SN: 2052405
  • Compressor Max Speed (RPM): 3,500
  • Compressor Design Pressure (PSIG): 350
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 982
  • Oil Cooling Type: Thermosiphon

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: GEA Retrofit

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Benshaw

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,575
  • Motor Voltage: 460
  • Motor Amps: 268
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS

Dimensions:

  • Length (Inches): 128
  • Width (Inches): 42
  • Height (Inches): 89
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No

FES Rotary Screw Compressor Package (FES 180-ME, 250 HP 460 V, GEA Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed