Used FES, Reco/Howden Screw Compressors, Reco Ammonia Screw Compressor, Howden WVR-Series Compressor, Reco/Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors and Booster Compressors By FES, Howden, Reco/Howden, and Reco/Frick 

Click On Picture

FES 175E / Dunham-Bush 2010 Dual Rotary Screw Compressor Package – 200 HP

FES 175E / Dunham-Bush 2010 Dual Rotary Screw Compressor Package – 200 HP
Mfg: FES Model: FES 175E / D-B 2010
Stock No: PTBD011 Serial No: 7422361
FES 175B / Dunham-Bush 2010 Dual Rotary Screw Compressor Package. Model: FES175E / D-B 2010. Refrigerant: last used with R-22 (Freon). (2) Toshiba Motor, 200 hp, 3540 rpm, 230/460 V. E.L. Nickell Oil Separator, MAWP: 300 psi at 650 °F to -20 °F. (2) Dunham-Bush rotary screw compressors, Model: 2010. (1) 1995 Dunham-Bush Oil Cooler. (1) Henry Technologies Oil Cooler. (2) FES Control Panels. Vi setting: 5.4. Displacement: 544 cfm. Compressor run time since FES rebuild: Comp#1: 5,220 hrs., Comp#2: 6,449 hrs. *Note: both compressors are locked up, one has been disassembled. Overall dimensions: 15 ft. 6 in. L x 5 ft. 10 in. W x 8 ft. H.(H11)(ACN150).

Click here for more information (952.8 KB)



View ALL inventory for FES, M&M, D-B, Reco, Howden Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Single and Multiple Effect | Plate Heat Exchangers | Shell and Tube Heat Exchangers | Ammonia Evaporative Condensers | Ammonia Receivers 
Other Categories:Hosokawa Bepex Rietz Disintegrators | Waukesha Pumps Sizes 6, 10, 15, and 18 | Jacketed Steam Kettles | Complete Filling Lines | Paddle Blenders 
Other Manufacturers:Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Vilter Ammonia Screw Compressors | Misc. Ammonia Screw Compressors | Reciprocating Mycom Compressors 

 Purchase Used FES, Reco/Howden, Reco, and Reco/Frick Ammonia Screw Compressors from Genemco