Used FES, Reco/Howden Screw Compressors, Reco Ammonia Screw Compressor, Howden WVR-Series Compressor, Reco/Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors and Booster Compressors By FES, Howden, Reco/Howden, and Reco/Frick 

Click On Picture

1996 M&M 58 / Howden WRV 204/1.1 Rotary Screw Compressor Package – 250 HP

1996 M&M 58 / Howden WRV 204/1.1 Rotary Screw Compressor Package – 250 HP
Mfg: M & M / Howden Model: 58 / WRV 204/1.1
Stock No: ATGP201 Serial No: MK5D-1126
1996 M&M 58 / Howden WRV 204/1.1 Rotary Screw Compressor Package. Model: 58 / WRV 204/1.1. Refrigerant: Last used with R-717 (ammonia). Siemens electric motor, 250 hp, 3570 rpm, 460 V. 1996 M&M oil separator, MAWP: 300 psig @ 650°F, MDMT: -20°F @ 300 psig. M&M control panel. Nominal design capacity: 232 tons at 220 bhp with 25°F suction temperature and a 90°F discharge temperature. Vi setting: 2.6. Displacement: 568 cfm. Overall dimensions: 12 ft. 3 in. L x 6 ft. W x 9 ft. 9 in.(H4)(ACN672a)

Click here for drawing (140.8 KB)
Click here for more information (732.2 KB)



View ALL inventory for FES, M&M, D-B, Reco, Howden Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Single and Multiple Effect | Plate Heat Exchangers | Shell and Tube Heat Exchangers | Ammonia Evaporative Condensers | Ammonia Receivers 
Other Categories:Hosokawa Bepex Rietz Disintegrators | Waukesha Pumps Sizes 6, 10, 15, and 18 | Jacketed Steam Kettles | Complete Filling Lines | Paddle Blenders 
Other Manufacturers:Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Vilter Ammonia Screw Compressors | Misc. Ammonia Screw Compressors | Reciprocating Mycom Compressors 

 Purchase Used FES, Reco/Howden, Reco, and Reco/Frick Ammonia Screw Compressors from Genemco