Used FES, Reco/Howden Screw Compressors, Reco Ammonia Screw Compressor, Howden WVR-Series Compressor, Reco/Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors and Booster Compressors By FES, Howden, Reco/Howden, and Reco/Frick 

Click On Picture

Reco / Howden WGRB-204/1.65 Rotary Screw Booster Compressor Package – 150 HP

Reco / Howden WGRB-204/1.65 Rotary Screw Booster Compressor Package – 150 HP
Mfg: Reco / Howden Model: WGRB-204/1.65
Stock No: KWBF185.40 Serial No: S-1691-1
Reco / Howden WGRB 204/1.65 Rotary Screw Booster Compressor Package. Model: WGRB 204/1.65. Refrigerant: last used with R-717. Toshiba motor, 150 hp, 3540 rpm, 230/460 V. Reco oil separator, MAWP: 150 psi @ 300ºF. Reco control panel. Howden rotary screw compressor, Model: WGRB 204/1.65. Vi setting: 3.6. Displacement: 853 cfm. Compressor run time: 19,205.6 hrs. Overall dimensions: 15 ft. L x 5 ft. 11 in. W x 11 ft. 2 in. H.(H4)(ACN800).

Click here for more information (503.4 KB)



View ALL inventory for FES, M&M, D-B, Reco, Howden Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Single and Multiple Effect | Plate Heat Exchangers | Shell and Tube Heat Exchangers | Ammonia Evaporative Condensers | Ammonia Receivers 
Other Categories:Hosokawa Bepex Rietz Disintegrators | Waukesha Pumps Sizes 6, 10, 15, and 18 | Jacketed Steam Kettles | Complete Filling Lines | Paddle Blenders 
Other Manufacturers:Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Vilter Ammonia Screw Compressors | Misc. Ammonia Screw Compressors | Reciprocating Mycom Compressors 

 Purchase Used FES, Reco/Howden, Reco, and Reco/Frick Ammonia Screw Compressors from Genemco