Wasino Juicer
Wasino Juicer. Table top Juice extractor with pulp strainer. Inside dimensions: 6-1/2 in. dia. x 4-1/4 in. depth. Power requirements: 115 V, 60 Hz, single phase. Inlet: (1) 3 in. dia. x 6-1/8 deep port. Outlets: (1) 6-7/8 in. L x 5-7/8 W pulp discharge port, (1) 1 in. dia. juice port. Overall dimensions: 1 ft. 5 in. L x 1 ft. 1 in. W.
Product Details
- Stock No: AAMG085.3
- Manufacturer: Wasino
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 17
- Width (Inches): 13
Additional Product Details
- Product Purchased From: Major Grocery Chain