Click On Picture

Allen Bradley Motor Control Center / NEMA 5 Starter

Allen Bradley Motor Control Center / NEMA 5 Starter
Mfg: Allen-Bradley Model:
Stock No: NOI1125 Serial No: SN Y 694546/1
Allen Bradley Motor Control Center / NEMA 5 Starter. BUS Ratings 600 VAC Max. 3 Phase. Horizontal: 600A. Vertical: 300A. STARTER: Square D NEMA size 5 starter. Full voltage starter, type S, non-reversing. Horsepower rating: 75 HP at 200 VAC, 100 HP at 230 VAC, 200 HP at 270A, 460/575 VAC(600 VAC maximum), 3-phase. Fuses: Cooper Bussman, model: LPJ-250SP. Dual-element. Time-delay. 600 VAC or less. 250 A. Transformer: Square D. Model: 9070T750D1. Primary Voltage: 240x480V or 230x460V or 220x440V. Secondary Voltage: 120V or 115V or 110V. 750 VA. Breaker: Westinghouse Series C Motor Circuit Protector, 600 VAC, 250 VDC, 250 A., 3 Pole. Overall Dimensions: 2 ft. 1 in. L x 1 ft. 8 in. W x 7 ft. 6 in. H.

Click here for more information (423.2 KB)



View ALL inventory for Motor Starters.

Click Here if you don't see what you're looking for in our online catalog.