Click On Picture

Westinghouse 460V Motor Starter - 200 HP

Westinghouse 460V Motor Starter - 200 HP
Mfg: Westinghouse Model: Size 5
Stock No: CPEM06 Serial No:
Westinghouse 460V Motor Starter - 200 HP. Cat. no.: W204J5AEF F930302. Mods CJ2. Order: AZAT30298-3. Size: 5, 460V-60Hz 200 HP. Coil: 120V-60 Hz, Enclosure type: 12. Eaton NEMA size 5 contactor, max rating 270 amp, 600V, 200V (75 HP), 230V (100 HP), 460V/575V (200 HP). Overall dimensions: 36 in. W x 24 in. D x 91 in. H.



View ALL inventory for Motor Starters.

Click Here if you don't see what you're looking for in our online catalog.