Click On Picture

Westinghouse 460V Motor Starter - 50 HP

Westinghouse 460V Motor Starter - 50 HP
Mfg: Westinghouse Model: Nema Size 3
Stock No: CPEM15 Serial No:
Westinghouse Motor Starter Control Cabinet with fused disconnect. Westinghouse NEMA Size 3 Starter: 90 amps max, 200V 25 HP, 230V 30 HP, 460V 50 HP, 3-phase, 60 Hz. Overall dimensions: 18 in. W x 10 in. D x 32 in. H.



View ALL inventory for Motor Starters.

Click Here if you don't see what you're looking for in our online catalog.