Click On Picture

1995 Allen Bradley Centerline 4200v Motor Starter Control Panel

1995 Allen Bradley Centerline 4200v Motor Starter Control Panel
Mfg: Allen-Bradley Model:
Stock No: DTTC042. Serial No: 7000092-001-95
1995 Allen Bradley Motor Starter Control Panel. S/N: 7000092-001-95. Power supply: 4200v, 1200 amps (max), 60 Hz, 3 phase, full voltage, non-reversing. Allen-Bradley CENTERLINE motor control centers (MCCs) integrate control and power in one centralized package. The CENTERLINE offering includes AC drive units, solid-state motor controllers, smart overload relays, power monitors and PLC I/O chassis. Overall dimensions: 37 in. L x 26 in. W x 92 in. H.

Click here for more information (125.2 KB)



View ALL inventory for Motor Starters.

Click Here if you don't see what you're looking for in our online catalog.