Allen-Bradley SMC Flex Smart Motor Controller

Allen-Bradley SMC Flex Smart Motor Controller

(1) Allen-Bradley SMC Flex Smart Motor Controller. Model / CAT: 150-F251NBD. 3-phase only. Line Voltage: 200-480VAC. Control Voltage: 100-240 VAC. Line Controller max continuous current: 251A: 75 HP at 200V, 100 HP at 230V, 200 HP at 460V. Delta Controller max continuous current 435A: 150 HP at 200V, 150 HP at 230V, 350 HP at 460V. Auxiliary contact ratings (max): 230VAC, 3600 Make, 360 Break. Quantity available: 1. (ACN67)

Product Details

  • Stock No: TSRC01.25
  • Manufacturer: Allen-Bradley
  • Model: 150-F251NBD

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters
  • Compressor Motor Starter Type: Other Motor Starter

Previous Refrigerant

Motor Details

  • # Motors: 0
  • Motor Horsepower(HP): 200
  • Motor Voltage: 120-140
  • Motor Amps: 125-251

Dimensions:

  • ACN: 67

Additional Product Details

Allen-Bradley SMC Flex Smart Motor Controller

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed