Westinghouse 460V Motor Starter - 200 HP

Westinghouse 460V Motor Starter - 200 HP

Westinghouse Motor Starter. PHS37837-3. Previously used with a refrigerant screw compressor with the following motor specs: 460V, 3-phase, 60 Hz, 200 HP, 231 FLA, 1260 LRA, 1.15 SF, 3600 RPM.

Product Details

  • Stock No: HDCF246C
  • Manufacturer: Westinghouse

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters
  • Compressor Motor Starter Type: Other Motor Starter

Previous Refrigerant

Motor Details

  • # Motors: 0
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 200
  • Motor RPM: 3600
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Previously Used With: Previously used with a refrigerant screw compressor with the following motor specs: 460V, 3-phase, 60 Hz, 200 HP, 231 FLA, 1260 LRA, 1.15 SF, 3600 RPM.

Westinghouse 460V Motor Starter - 200 HP