Westinghouse 460V Motor Starter - 200 HP

Westinghouse 460V Motor Starter - 200 HP

Westinghouse Motor Starter. PHS37931. R606A5AP1X. DWG 2105A69. Spec 60.31. Year: 03-87. A3537B Previously used with a refrigerant screw compressor with the following motor specs: 460V, 3-phase, 60 Hz, 200 HP, 235 FLA, 1.15 SF, 3600 RPM.

Product Details

  • Stock No: HDCF246B
  • Manufacturer: Westinghouse

Previous Refrigerant

Motor Details

  • Motor Horsepower(HP): 200
  • Motor RPM: 3600
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Year of Manufacture: 1987
  • Previously Used With: Previously used with a refrigerant screw compressor with the following motor specs.

Westinghouse 460V Motor Starter - 200 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed