Graseby Soft Start Motor Starter - 200 HP

Graseby Soft Start Motor Starter - 200 HP

Graseby Soft Start Motor Starter – 200 HP. Model: PL200V4B3G. S/N: 95063005D. Input: 460 V, 270 amps, 60 Hz, 3 phase. Output: 460 V, 270 amps, 60 Hz, 3 phase, 150 KW. Overall dimensions: 2 ft. 6-1/4 in. L x 1 ft. 3 in. W x 3 ft. 2 in. H.

Product Details

  • Stock No: BZCH508.5a
  • Manufacturer: Graseby
  • Model: PL200V4B3G
  • Serial Number: 95063005D

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters
  • Compressor Motor Starter Type: Soft Motor Starter

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 0
  • If Multiple Motors, Motor Descriptions vs specs: Input: 460 V, 270 amps, 60 Hz, 3 phase. Output: 460 V, 270 amps, 60 Hz, 3 phase, 150 KW.

Dimensions:

  • Length (Inches): 30.25
  • Width (Inches): 15
  • Height (Inches): 38

Additional Product Details

Graseby Soft Start Motor Starter - 200 HP