Stainless Steel Double Screw Extruder

Stainless Steel Double Screw Extruder

Stainless Steel Double Screw Extruder. Infeed hopper dimensions: 2 ft. 3-1/2 in. L x 2 ft. 2-1/2 in. W x 2 ft. 4 in. H. (2) 7 in. dia. x 2 ft. L screws, pitch: 5-1/2 in. Motor. Hub City Speed Reducer, ratio: 60. Inlet: (1) 1 ft. L x 11 in. W (product infeed), (1) 2 ft. 3-1/2 in. x 2 ft. 2-1/2 in. (hopper infeed). Outlet: (1) 1 ft. 3-1/4 in. L x 9 in. W (product discharge), (2) 1 in. dia. S-line fittings. Overall dimensions: 6 ft. 5 in. L x 2 ft. 4 in. W x 4 ft. 10-1/4 in. H.

Product Details

  • Stock No: RLOL566C.25
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1

Dimensions:

  • Length (Inches): 77
  • Width (Inches): 28
  • Height (Inches): 58.25

Additional Product Details

Stainless Steel Double Screw Extruder

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed