Used Auger Screw Conveyors, Screw Augers, Screw Auger Feeder, Ingredient Feeder 
 Used Screw Augers, Ingredient Feeder, Screw Auger Feeder, Auger Screw Conveyor at Affordable Prices 

Click On Picture

Acrison Volumetric Screw Feeder

Acrison Volumetric Screw Feeder
Mfg: Acrison Model: 105C
Stock No: NMCN030E Serial No: 831020
Acrison Model 105C Volumetric feeder, serial 831020, motor missing. Two augers: 5.75 in. dia., 0.75 in. dia. Hopper inlet: 17.5 in. x 11.5 in. Feeder inlet: 11.25 in. x 6 in. Feeder discharge: 1.5 in. tri-clamp. Overall dimensions: 30.5 in. L x 16 in. W x 22.5 in H.



View ALL inventory for Screw Feeders.

Click Here if you don't see what you're looking for in our online catalog.