Used Auger Screw Conveyors, Screw Augers, Screw Auger Feeder, Ingredient Feeder 
 Used Screw Augers, Ingredient Feeder, Screw Auger Feeder, Auger Screw Conveyor at Affordable Prices 

Click On Picture

Fedco Stainless Steel Topping Applicator

Fedco Stainless Steel Topping Applicator
Mfg: Fedco Engineering Systems Model:
Stock No: HDNP210C.6 Serial No:
Fedco Stainless Steel Topping Applicator. Has two agitators with drives. Hopper/agitator assembles slide length wide on track. Hopper dimensions (inside) 12 in. W, 32 in. L, 18 in. H. (Curved bottom). Has two on/off switches, on for each drive. Upper agitator switch runs straight to the motor. Lower agitator switch runs to Allen Bradley control drive, then to the motor. Control Drive: Bulleting 1333 Adjustable frequency AC Motor Drive. Allen Bradley, Cat No. 1333-AAB, Ser: B, S/N B17355, Input (3 phase) 460 volt, 50/60 Hz, 2.6 KVA, 3.3 amps. Output (3 phase): 460 volt, 60 Hz, 1.7 KVA, 2.1 amps. Dimensions of frame: 38 in. W, 85-½ in. L, 35 in. H. Overall dimensions: 38 in. W, 85-½ in. L, 51-½ in. H.

Click here for more information (227.1 KB)



View ALL inventory for Screw Feeders.

Click Here if you don't see what you're looking for in our online catalog.