Used Auger Screw Conveyors, Screw Augers, Screw Auger Feeder, Ingredient Feeder 
 Used Screw Augers, Ingredient Feeder, Screw Auger Feeder, Auger Screw Conveyor at Affordable Prices 

Click On Picture

Lyco Destoner Vertical Auger Model DM16-72

Lyco Destoner Vertical Auger Model DM16-72
Mfg: Lyco Model: DM16-72
Stock No: GICS154.10a Serial No: 1610000000
Lyco Destoner Vertical Auger. Model DM16-72. S/N 1.61E+09. Stainless steel. Auger dia.: 14-1/2 in. Vertical auger emerges from 48 in. L x 24 in. W x 27 in. H, irregular shaped tank to a discharge height of 7 ft, 6 in. Discharge dimensions: 16 in. W x 12 in. H. Overall height: 9 ft., 3 in. Floating product is picked up by the auger and elevated to the discharge point, while non floating "heavies" sink to the bottom of the tank for removal and discard. Unit is whole and complete, except for a drive chain guard cover on top of the machine and a discharge chute. It is mounted on casters for portable operation.

Click here for more information (238.3 KB)



View ALL inventory for Screw Feeders.

Click Here if you don't see what you're looking for in our online catalog.