Acrison Feeder
Acrison Feeder, Model 140P, 30 Gallon Mixing-Vibration Tank with cover, 28 in. x 25 in. inlet,11in. x 10 in. trough discharge, screw type paddle 1hp, 1,730 rpm(not final) 90 V, vibration 1hp 115-230 V, 1,125 rpm(not final), 64 in. W x 43 in. L x 64 in. H.
Product Details
- Stock No: 25.EQND7-3.6
- Manufacturer: Acrison
- Model: 140P
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 43
- Width (Inches): 64
- Height (Inches): 64