Grove Dale CenCut Auto Halver Series FC15

Grove Dale CenCut Auto Halver Series FC15

Grove Dale CenCut Auto Halver Series FC15. Model: C18 – E6027 - 33U30. S/N: 5863. Stainless steel T304. I-T-E Enclosed Switch, 600 V, 30 amps, 3 phase. Inclined feed area 33 in. W x 69 in. L, 7 in. to base adjustable, Baldor Motor, 1 hp, 1725 rpm, 208-230/460 V, 3.5-3.2/1.6 amps, 60 Hz, 3 phase. Infeed: 34 in. H, Exit: 55 in. H. Overall dimensions: 84 in. L x 62 in. W x 72 in. H.(H17)(ACN650).

Product Details

  • Stock No: L22950.3
  • Manufacturer: Grove Dale
  • Model: C18 – E6027 - 33U30
  • Serial Number: 5863

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.5-3.2/1.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 84
  • Width (Inches): 62
  • Height (Inches): 72
  • ACN: 650

Additional Product Details

Grove Dale CenCut Auto Halver Series FC15

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed