Used Auger Screw Conveyors, Screw Augers, Screw Auger Feeder, Ingredient Feeder 
 Used Screw Augers, Ingredient Feeder, Screw Auger Feeder, Auger Screw Conveyor at Affordable Prices 

Click On Picture

Stainless Steel Ice Hopper and Auger

Stainless Steel Ice Hopper and Auger
Mfg: Not Specified Model:
Stock No: EKTF7260B.2 Serial No:
Stainless Steel Ice Hopper and Auger. Baldor motor. Boston motor drive. Capacity: 100 gallon. (3) Screws: 6 in. diameter x 53 in. L. (2) Sight glasses: 10 in. L x 4 in. W. Lid opening: 21-1/2 in. L x 12-1/4 in. W. Inlet: 21 in. L x 10 in. W. Outlet: 12 in. L x 12 in. W. Overall dimensions: 92 in. L x 31 in. W x 54 in. H.

Click here for more information (269.7 KB)



View ALL inventory for Screw Feeders.

Click Here if you don't see what you're looking for in our online catalog.