Acrison Dry Solids Volumetric Feeder
Acrison Dry Solids Volumetric Feeder. Model: 140-P. S/N: 811517. Screw feeder: 9-1/2 in. dia. x 17 in. L. Motor, 1 hp, 1750 rpm, 90 V, 11.0 amps. Square D Company heavy Duty Safety Switch. 600 V, 30 amps, maximum rating 30 hp. Motor, 1-1/2 hp, 1725 rpm, 115/230 V, 8/4 amps, 60 Hz, 3 phase. (2) Ztron Level Indicators. Inlets: (1) 8 in. dia. port, (1) 3 in. dia. port. Outlets: 11 in. W x 9 in. H. discharge. Overall dimensions: 5 ft. 11 in. L x 3 ft. 10 in. W x 5 ft. 6 in. H.(H17).
Product Details
- Stock No: EQND7-3a.3a
- Manufacturer: Acrison
- Model: 140-P
- Serial Number: 811517
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 1 hp Motor, and (1) 1.5 hp Motor
Dimensions:
- Length (Inches): 71
- Width (Inches): 46
- Height (Inches): 66