Used Auger Screw Conveyors, Screw Augers, Screw Auger Feeder, Ingredient Feeder 
 Used Screw Augers, Ingredient Feeder, Screw Auger Feeder, Auger Screw Conveyor at Affordable Prices 

Click On Picture

1995 APV Ingredient Feeder

1995 APV Ingredient Feeder
Mfg: APV Model: LF-530
Stock No: HDST197.5a Serial No: N-0644
1995 APV Ingredient Feeder. Model: LF-530. S/N: N-0644. Order number: 27-00976. Drawing number: 08B-P-470471. Maximum combined base product and ingredient capacity: 2700 gph. 20 gallon infeed hopper dimensions: 19 in. dia. x 17-1/2 in. H. Agitator dimensions: 18-3/4 in. L x 2 in. H. Baldor Electric Motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.3-20/10 amps, 3 phase. Outlets: (1) 4 in. dia. port. Ingredient is combined with product at consistent rate by pitch and speed of auger. Overall dimensions: 55 in. L x 26-1/4 in. W x 66 in. H.

Click here for more information (412.6 KB)



View ALL inventory for Screw Feeders.

Click Here if you don't see what you're looking for in our online catalog.