Weldotron Shrink Wrap

Weldotron Shrink Wrap

Weldotron Shrink Wrap. S/N 4097516, package spec 42 in. L x 20 in. W x 8 in. H. Flat belt infeed conveyor 33 in. L x 19 in. W x 36 in. H. Shrink tunnel Model 7221 S/N TE14972B. 20 in. W x 8 in. H. Shrink Wrapper Model 1715. S/N UD97516. 11 ft. L x 6 ft. W x 4.5 ft. H. Cutter 15 in. W x 6 in. H, run speed 460, temperature control for top, bottom, and cross seals, adjustable heat and vacuum, scrap loading and unloading arbor Model 269 220 V.

Product Details

  • Stock No: 55.D-073a.22
  • Manufacturer: Weldotron
  • Serial Number: 4097516

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 42
  • Width (Inches): 20
  • Height (Inches): 8

Additional Product Details

Weldotron Shrink Wrap