Shanklin Hy-Velair Shrink Tunnel
Shanklin Hy-Velair Shrink Tunnel. Model: T-6F, S/N: T7-412. Heat zone: 24 in. L x 8 in. W x 6 in. H. Leeson Motor: 3/4 hp, 1725 rpm, 115/230 V, 10.8/5.4 amps, 60 Hz, 3 phase. Wire mesh conveyor: 49 in. L x 8 in. W. Overall dimensions: 52 in. L x 34 in. W x 63 in. H.
Product Details
- Stock No: EEGC110.1
- Manufacturer: Shanklin
- Model: T-6F
- Serial Number: T7-412
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 0.75
- Motor RPM: 1725
- Motor Voltage: 115/230
- Motor Amps: 10.8/5.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 52
- Width (Inches): 34
- Height (Inches): 63