Stainless Steel L-Bar Shrink Sealer Machine

Stainless Steel L-Bar Shrink Sealer Machine

Stainless Steel L-Bar Shrink Sealer Machine. Capacity: 76 MFD. Sealer size: 29 in. L x 29 in. W. Stainless steel stop plate: 29 in. L x 20 in. W. Belt width: 22 in. Double-Wall Bimba Piston, Model: DWC-834-2. Leeson Gearmotor, 1/15 hp, 70/82 rpm (final), 115/230 V, 1/1.5/.5/.75 amps, 60/50 Hz, single phase, ratio: 23. Conveyor infeed height: 41 in. Conveyor exit height: 37 in. H. Overall dimensions: 78 in. L x 49 in. W x 52 in. H.(H17).

Product Details

  • Stock No: ERCS042.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.066
  • Motor RPM: 70/82
  • Motor Voltage: 115/230
  • Motor Amps: 1/1.5/.5/.75
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 78
  • Width (Inches): 49
  • Height (Inches): 52

Additional Product Details

Stainless Steel L-Bar Shrink Sealer Machine